Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MUFFLER 8.1" x4.5" x31.8"

  • Mfr # A-314100521

  • Zoro # G801294926


product price: $160.99
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
Ford / New Holland - COMPACT TRACTOR - 1310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-314100521
Zoro #
G801294926
UPC #
-
Country of Origin
United States

Details

For Use With (Systems)
Ford / New Holland - COMPACT TRACTOR - 1310

Description

MUFFLER, Dim A (1): A: 6" A1: 6" INLET LENGTH, Dim B (2): B: BASE PLATE, Dim C (3): C: 15" SHELL LENGTH, Dim D (4): D: 2" OUTLET LENGTH, Dim E (5): E: 1 1/2" OUTLET O.D., Dim F (6): F: 24" OVERALL LENGTH, Notes: Vertical / Oval Body - 3 1/4" Shell Dimension

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.