Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Muffler 9" x5" x51.5"

  • Mfr # A-83207C1

  • Zoro # G301294839


product price: $182.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-83207C1
Zoro #
G301294839
UPC #
-
Country of Origin
United States

Description

Muffler, Dim A (1): A: 3" INLET LENGTH, Dim B (2): B: 2 3/8" INLET I.D., Dim C (3): C: 19 1/2" SHELL LENGTH, Dim D (4): D: 23 1/2" OUTLET LENGTH, Dim E (5): E: 2" OUTLET O.D., Dim F (6): F: 46" OVERALL LENGTH, Notes: Vertical / Oval Body - 4" X 8" Shell Dimension.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.