Zoro Homepage

Muffler (Horizontal) 36" x7" x6"

  • Mfr # A-AT21795

  • Zoro # G601295017


product price: $254.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AT21795
Zoro #
G601295017
UPC #
-
Country of Origin
Spain

Description

Muffler (Horizontal), Dim A (1): INLET DIA: 2.015", Dim B (2): OUTLET DIA: 1.750", Dim C (3): LENGTH: 31.000", Dim D (4): BODY DIA: 4.625", Overall Length: 35.500"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.