Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Muffler & Pipe Conversion Kit 8.7" x10.4" x30.7"

  • Mfr # A-JD2150K

  • Zoro # G401294845


product price: $305.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-JD2150K
Zoro #
G401294845
UPC #
-
Country of Origin
United States

Description

Muffler & Pipe Conversion Kit, Dim A (1): A: 3" INLET LENGTH, Dim B (2): B: 2 1/4" INLET I.D., Dim C (3): C: 17" SHELL LENGTH, Dim D (4): D: 6" OUTLET LENGTH, Dim E (5): E: 2 1/4" OUTLET O.D., Dim F (6): F: 26" OVERALL LENGTH, Notes: 4 1/4" Shell Diameter - Muffler Dimensions:, Notes: Converts Underhood Muffler To Above Hood Muffler. Kit Contains: 1 Manifold To Muffler Pipe- 2 Bolt, Notes: Hole Flange Inlet, 1 Muffler, 1 Above Hood Pipe, 2 Clamps & 1 Raincap. Note: Vertical / Round Body -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.