Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Muffler; Vertical 0" x0" x0"

  • Mfr # A-3216683R5

  • Zoro # G501294912


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Overall Length
51.378"
Color
Matte Black
For Use With (Systems)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3216683R5
Zoro #
G501294912
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
51.378"

Details

Color
Matte Black
For Use With (Systems)

Description

Muffler; Vertical, Body Diameter: 5.512" X 4.724", Body Length: 32.205", Color: Matte Black, Inlet Inside Diameter: 2.362", Inlet: 5.512" Long, Outlet Outside Diameter: 1.772", Outlet: 13.661" Long, Overall Length: 51.378"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.