Zoro Homepage

Multi-Speed Belt (7/8" X 45") 19" x5" x1.2"

  • Mfr # A-515382M1

  • Zoro # G801290263


product price: $47.99
/ea

Key Features

Width
7/8"
Length
45.625"
Material
Aramid Cord
Color
Black
Thickness
0.525"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-515382M1
Zoro #
G801290263
UPC #
67195865835
Country of Origin
India

Dimensions

Width
7/8"
Length
45.625"
Thickness
0.525"

Details

Material
Aramid Cord
Color
Black

Description

Multi-Speed Belt (7/8" X 45"), Color: Black, Length: 45.625", Material: Aramid Cord, Notes: 7/8" x 45.625" REC (Raw Edge Cogged) Aramid Cord, Thickness: 0.525", Type: REC (Raw Edge Cogged), Width: 7/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.