Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multiple Speed Belt (1 1/2" x 37.4") 18.25" x2" x1.5"

  • Mfr # A-2430V364

  • Zoro # G901290309


product price: $72.75
/ea

Key Features

Material
Polyester Cord
Width
1 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-2430V364
Zoro #
G901290309
UPC #
67195865708
Country of Origin
India

Dimensions

Width
1 1/2

Details

Material
Polyester Cord

Description

Multiple Speed Belt (1 1/2" x 37.4"), Color: Black, Length: 37.4, Material: Polyester Cord, Notes: 1 1/2 X 37.4 Variable Speed Polyester Cord, Thickness: 0.433, Type: Variable Speed, Width: 1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.