Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multiple Speed Belt (1 13/16" X 48.5") 23.75" x2" x2"

  • Mfr # A-2926V477

  • Zoro # G901290408


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Width
1 3/16
Length
48.5
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Variable Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-2926V477
Zoro #
G901290408
UPC #
67195852607
Country of Origin
India

Dimensions

Width
1 3/16
Length
48.5

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Variable Speed

Description

Multiple Speed Belt (1 13/16" X 48.5"), Color: Black, Length: 48.5, Material: Polyester Cord, Notes: 1 3/16 X 48.5 Variable Speed Polyester Cord, OC Length: 1 13/16" X 48.5", Type: Variable Speed, Width: 1.1875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.