Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multiple Speed Belt (1 3/16" X 30.8") 13" x5" x1"

  • Mfr # A-1922V302

  • Zoro # G601290074


product price: $40.29
/ea

Key Features

Width
1 3/16
Color
Black
Thickness
.394
Length
30.8
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1922V302
Zoro #
G601290074
UPC #
67195852306
Country of Origin
India

Dimensions

Width
1 3/16
Thickness
.394
Length
30.8

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Variable Speed

Description

Multiple Speed Belt (1 3/16" X 30.8"), Color: Black, Length: 30.8, Material: Polyester Cord, Notes: 1 3/16 X 30.8 Variable Speed Polyester Cord, OC Length: 1 3/16" X 30.8", Thickness: 0.394, Type: Variable Speed, Width: 1.1875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.