Zoro Homepage

Multiple Speed Belt (1 3/16" X 69.6") 16" x5" x1"

  • Mfr # A-1930V691

  • Zoro # G701290141


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Width
1 3/16
Length
69.6
Color
Black
Thickness
.394
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1930V691
Zoro #
G701290141
UPC #
67195852334
Country of Origin
India

Dimensions

Width
1 3/16
Length
69.6
Thickness
.394

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Variable Speed

Description

Multiple Speed Belt (1 3/16" X 69.6"), Color: Black, Length: 69.6, Material: Polyester Cord, Notes: 1 3/16 X 69.6 Variable Speed Polyester Cord, OC Length: 1 3/16" X 69.6", Thickness: 0.394, Type: Variable Speed, Width: 1.1875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.