Zoro Homepage

Multiple Speed Belt (1 3/4" X 37.9") 16" x5" x1.5"

  • Mfr # A-2830V367

  • Zoro # G201289720


product price: $54.99
/ea

Key Features

Width
1 3/8"
Length
37.9"
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Variable Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-2830V367
Zoro #
G201289720
UPC #
67195852592
Country of Origin
India

Dimensions

Width
1 3/8"
Length
37.9"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Variable Speed

Description

Multiple Speed Belt (1 3/4" X 37.9"), Color: Black, Length: 37.9", Material: Polyester Cord, Notes: 1 3/8" x 37.9" Variable Speed Polyester Cord, OC Length: 1 3/8" X 37.9", Type: Variable Speed, Width: 1 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.