Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multiple Speed Belt (1 3/4" X 43.6") 0" x0" x0"

  • Mfr # A-2830V428

  • Zoro # G101289554


product price: $64.49
/ea

Key Features

Width
1 3/8"
Length
43.6"
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Variable Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-2830V428
Zoro #
G101289554
UPC #
67195852603
Country of Origin
India

Dimensions

Width
1 3/8"
Length
43.6"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Variable Speed

Description

Multiple Speed Belt (1 3/4" X 43.6"), Color: Black, Length: 43.6", Material: Polyester Cord, Notes: 1 3/8" x 43.6" Variable Speed Polyester Cord, OC Length: 1 3/4" X 43.6", Type: Variable Speed, Width: 1 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.