Zoro Homepage

Multiple Speed Belt (1 3/8" X 27.5") 0" x0" x0"

  • Mfr # A-2230V266

  • Zoro # G701289879


product price: $43.79
/ea

Key Features

Width
1 3/8
Length
27.5
Thickness
.433
Color
Black
Belt Type
Variable Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-2230V266
Zoro #
G701289879
UPC #
67195852335
Country of Origin
India

Dimensions

Width
1 3/8
Length
27.5
Thickness
.433

Details

Color
Black
Belt Type
Variable Speed
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Multiple Speed Belt (1 3/8" X 27.5"), Color: Black, Length: 27.5, Material: Polyester Cord, Notes: 1 3/8 X 27.5 Variable Speed Polyester Cord, OC Length: 1 3/8" X 27.5", Thickness: 0.433, Type: Variable Speed, Width: 1.375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.