Zoro Homepage

Multiple Speed Belt (1 3/8" X 34.5") 0" x0" x0"

  • Mfr # A-2230V345

  • Zoro # G001289814


product price: $55.39
/ea

Key Features

Material
Polyester Cord
Width
1 3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-2230V345
Zoro #
G001289814
UPC #
67195868618
Country of Origin
India

Dimensions

Width
1 3/8"

Details

Material
Polyester Cord

Description

Multiple Speed Belt (1 3/8" X 34.5"), Color: Black, Length: 34.5", Material: Polyester Cord, Notes: 1 3/8" x 34.5" Variable Speed Polyester Cord, OC Length: 1 3/8" X 34.5", Thickness: .433", Type: Variable Speed, Width: 1 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.