Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multiple Speed Belt (1 7/16" X 27.9") 11.5" x5" x1.2"

  • Mfr # A-2330V273

  • Zoro # G301289750


product price: $34.59
/ea

Key Features

Width
1 7/16
Color
Black
Length
27.9
Thickness
.433
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-2330V273
Zoro #
G301289750
UPC #
67195852372
Country of Origin
India

Dimensions

Width
1 7/16
Length
27.9
Thickness
.433

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Variable Speed

Description

Multiple Speed Belt (1 7/16" X 27.9"), Color: Black, Length: 27.9, Material: Polyester Cord, Notes: 1 7/16 X 27.9 Variable Speed Polyester Cord, OC Length: 1 7/16" X 27.9", Thickness: 0.433, Type: Variable Speed, Width: 1.4375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.