Multiple Speed Belt (1 7/16" X 89.5") 29.75" x4.5" x1.5"

  • Mfr # A-2322V886

  • Zoro # G901289730


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Length
89.5"
Belt Type
Variable Speed
Color
Black
Width
1 7/16"
Thickness
.433"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-2322V886
Zoro #
G901289730
UPC #
67195852361
Country of Origin
India

Dimensions

Length
89.5"
Width
1 7/16"
Thickness
.433"

Details

Belt Type
Variable Speed
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Multiple Speed Belt (1 7/16" X 89.5"), Color: Black, Length: 89.5", Material: Polyester Cord, Notes: 1 7/16" x 89.5" Variable Speed Polyester Cord, OC Length: 1 7/16" X 89.5", Thickness: .433", Type: Variable Speed, Width: 1 7/16"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.