Zoro Homepage

Multiple Speed Belt (1 9/16" X 47.7") 0" x0" x0"

  • Mfr # A-2530V470

  • Zoro # G401290328


product price: $64.29
/ea

Key Features

Width
1 9/16"
Length
47.7"
Thickness
.531"
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-2530V470
Zoro #
G401290328
UPC #
67195852379
Country of Origin
India

Dimensions

Width
1 9/16"
Length
47.7"
Thickness
.531"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Variable Speed

Description

Multiple Speed Belt (1 9/16" X 47.7"), Color: Black, Length: 47.7", Material: Polyester Cord, Notes: 1 9/16" x 47.7" Variable Speed Polyester Cord, OC Length: 1 9/16" X 47.7", Thickness: .531", Type: Variable Speed, Width: 1 9/16"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.