Zoro Homepage

Multiple Speed Belt (1" X 41.6") 18" x5" x1"

  • Mfr # A-1626V411

  • Zoro # G901290026


product price: $50.09
/ea

Key Features

Width
1"
Length
41.6"
Color
Black
Thickness
.354"
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1626V411
Zoro #
G901290026
UPC #
67195857043
Country of Origin
India

Dimensions

Width
1"
Length
41.6"
Thickness
.354"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Variable Speed

Description

Multiple Speed Belt (1" X 41.6"), Color: Black, Length: 41.6", Material: Polyester Cord, Notes: 1" x 41.6" Variable Speed Polyester Cord, OC Length: 1" X 41.6", Thickness: .354", Type: Variable Speed, Width: 1"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.