Zoro Homepage

Multiple Speed Belt (2 3/4" X 71") 27" x13" x2.7"

  • Mfr # A-4430V700

  • Zoro # G001290148


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Length
71"
Color
Black
Belt Type
Variable Speed
Width
2 3/4"
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-4430V700
Zoro #
G001290148
UPC #
67195853388
Country of Origin
United States

Dimensions

Length
71"
Width
2 3/4"

Details

Color
Black
Belt Type
Variable Speed
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Multiple Speed Belt (2 3/4" X 71"), Color: Black, Length: 71", Material: Polyester Cord, Notes: 2 3/4" x 71" Variable Speed Polyester Cord, OC Length: 2 3/4" X 71", Type: Variable Speed, Width: 2 3/4"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.