Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multiple Speed Belt (2 5/8" X 56.8") 27.75" x2" x2.75"

  • Mfr # A-4230V556

  • Zoro # G001289784


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Width
2 5/8"
Length
56.8"
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Variable Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-4230V556
Zoro #
G001289784
UPC #
67195853367
Country of Origin
India

Dimensions

Width
2 5/8"
Length
56.8"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Variable Speed

Description

Multiple Speed Belt (2 5/8" X 56.8"), Color: Black, Length: 56.8", Material: Polyester Cord, Notes: 2 5/8" x 56.8" Variable Speed Polyester Cord, OC Length: 2 5/8" X 56.8", Type: Variable Speed, Width: 2 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.