Zoro Homepage

Multiple Speed Belt (2 7/8" X 67.3") 1" x1" x1"

  • Mfr # A-4630V663

  • Zoro # G301289651


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Width
2 7/8"
Length
67.3"
Color
Black
Belt Type
Variable Speed
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-4630V663
Zoro #
G301289651
UPC #
67195853389
Country of Origin
India

Dimensions

Width
2 7/8"
Length
67.3"

Details

Color
Black
Belt Type
Variable Speed
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Multiple Speed Belt (2 7/8" X 67.3"), Color: Black, Length: 67.3", Material: Polyester Cord, Notes: 2 7/8" x 67.3" Variable Speed Polyester Cord, OC Length: 2 7/8" X 67.3", Type: Variable Speed, Width: 2 7/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.