Zoro Homepage

Multiple Speed Belt (2" X 37.7") 14" x14" x2.5"

  • Mfr # A-3236V369

  • Zoro # G001289906


product price: $70.19
/ea

Key Features

Width
2
Length
37.7
Belt Type
Variable Speed
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3236V369
Zoro #
G001289906
UPC #
67195853206
Country of Origin
India

Dimensions

Width
2
Length
37.7

Details

Belt Type
Variable Speed
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Multiple Speed Belt (2" X 37.7"), Color: Black, Length: 37.7, Material: Polyester Cord, Notes: 2 X 37.7 Variable Speed Polyester Cord, OC Length: 2" X 37.7", Type: Variable Speed, Width: 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.