Zoro Homepage

Multiple Speed Belt (2" X 59.4") 29.25" x4" x2"

  • Mfr # A-3226V585

  • Zoro # G201289546


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Width
2
Length
59.4
Color
Black
Belt Type
Variable Speed
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3226V585
Zoro #
G201289546
UPC #
67195853197
Country of Origin
India

Dimensions

Width
2
Length
59.4

Details

Color
Black
Belt Type
Variable Speed
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Multiple Speed Belt (2" X 59.4"), Color: Black, Length: 59.4, Material: Polyester Cord, Notes: 2 X 59.4 Variable Speed Polyester Cord, OC Length: 2" X 59.4", Type: Variable Speed, Width: 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.