Zoro Homepage

Multiple Speed Belt (7/8" X 47.5") 10" x1.5" x5"

  • Mfr # A-1422V470

  • Zoro # G301289774


product price: $51.69
/ea

Key Features

Width
7/8
Length
47.5
Thickness
.315
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1422V470
Zoro #
G301289774
UPC #
67195852278
Country of Origin
India

Dimensions

Width
7/8
Length
47.5
Thickness
.315

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Variable Speed

Description

Multiple Speed Belt (7/8" X 47.5"), Color: Black, Length: 47.5, Material: Polyester Cord, Notes: 7/8 X 47.5 Variable Speed Polyester Cord, OC Length: 7/8" X 47.5", Thickness: 0.315, Type: Variable Speed, Width: 44385

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.