Zoro Homepage

Multiple Speed Belt (7/8" X 48.7") 22" x1" x1"

  • Mfr # A-1422V480

  • Zoro # G101289844


product price: $52.79
/ea

Key Features

Width
7/8"
Length
48.7"
Color
Black
Thickness
.315"
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1422V480
Zoro #
G101289844
UPC #
67195852286
Country of Origin
India

Dimensions

Width
7/8"
Length
48.7"
Thickness
.315"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Variable Speed

Description

Multiple Speed Belt (7/8" X 48.7"), Color: Black, Length: 48.7", Material: Polyester Cord, Notes: 7/8" x 48.7" Variable Speed Polyester Cord, OC Length: 7/8" X 48.7", Thickness: .315", Type: Variable Speed, Width: 7/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.