Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring; 1.102" ID X 1.276" OD X .087" Thick, 75 Durometer (2/Pack) 3" x3" x1"

  • Mfr # A-51M7103

  • Zoro # G201292454


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Thickness
.087"
Inside Diameter
1.102"
Outside Diameter
1.276"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-51M7103
Zoro #
G201292454
UPC #
67195875180
Country of Origin
India

Dimensions

Thickness
.087"
Inside Diameter
1.102"
Outside Diameter
1.276"

Description

O-Ring; 1.102" ID X 1.276" OD X .087" Thick, 75 Durometer (2/Pack), Heading 1: 2/Pack, Priced Individually., Heading: O-Ring Has Many Applications, Please Check Dimensions Before Ordering, Inside Diameter: 1.102", Notes: Durometer: 75, Outside Diameter: 1.276", Thickness: .087"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.