O-Ring; 1.171" ID X 1.449" OD X .139" Thick, Durometer 75 (5/ Pack) 0" x0" x0"

  • Mfr # A-R1225R

  • Zoro # G301292590


product price:  $2.65
/ea
Sold in multiples of 5 for $13.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-R1225R
Zoro #
G301292590
UPC #
-
Country of Origin
China

Description

O-Ring; 1.171" ID X 1.449" OD X .139" Thick, Durometer 75 (5/ Pack), Dim C (3): Std. Number Size: 217, Inside Diameter: 1.171", Notes 2: Material: H4C, Notes 3: Standard Number Size: 217, Notes 4: Nominal Section: .139", Notes: Durometer: 75, Outlet Outside Diameter: 1.449", Thickness: .139"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.