Zoro Homepage

O-Ring 2" x2" x0.1"

  • Mfr # A-44R117S

  • Zoro # G901292549


product price: $1.55
/ea
Sold in multiples of 10 for $15.50

Key Features

Inside Diameter
1/4"
Outside Diameter
7/16"
Width
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-44R117S
Zoro #
G901292549
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
1/4"
Outside Diameter
7/16"
Width
3/32"

Description

O-Ring, Inside Diameter: 1/4", Outside Diameter: 7/16", Standard Number: 117S, Width: 3/32"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.