Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-ring 3" x3" x1"

  • Mfr # A-51M7041

  • Zoro # G001292548


product price: $1.55
/ea
Sold in multiples of 5 for $7.75

Key Features

Inside Diameter
.446" / 11.33 MM
Outside Diameter
.616" / 15.64 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-51M7041
Zoro #
G001292548
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
.446" / 11.33 MM
Outside Diameter
.616" / 15.64 MM

Description

O-ring, Inside Diameter: .446" / 11.33 MM, Outside Diameter: .616" / 15.64 MM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.