O-Ring; .445" ID X .619" OD X .087" Thick, 90 Durometer (1/Pack) 3" x3" x1"

  • Mfr # A-51M7095

  • Zoro # G401292537


product price:  $0.98
/ea
Sold in multiples of 8 for $7.84

Key Features

Thickness
.087"
Inside Diameter
.445"
Outside Diameter
.619"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-51M7095
Zoro #
G401292537
UPC #
67195875182
Country of Origin
India

Dimensions

Thickness
.087"
Inside Diameter
.445"
Outside Diameter
.619"

Description

O-Ring; .445" ID X .619" OD X .087" Thick, 90 Durometer (1/Pack), Heading: O-Ring Has Many Applications, Please Check Dimensions Before Ordering., Inside Diameter: .445", Notes: Durometer: 90, Outside Diameter: .619", Thickness: .087"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.