O-Ring; .524" ID X .698" OD X .087" Thick, 90 Durometer 3" x3" x1"

  • Mfr # A-51M7042

  • Zoro # G501292611


product price: $1.85
/ea
Sold in multiples of 5 for $9.25

Key Features

Outside Diameter
.698"
Inside Diameter
.524"
Thickness
.087"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-51M7042
Zoro #
G501292611
UPC #
67195875183
Country of Origin
India

Dimensions

Outside Diameter
.698"
Inside Diameter
.524"
Thickness
.087"

Description

O-Ring; .524" ID X .698" OD X .087" Thick, 90 Durometer (5/Pack), Heading 1: 5/Pack, Priced Individually., Heading: O-Ring Has Many Applications, Please Check Dimensions Before Ordering., Inside Diameter: .524", Notes: Durometer: 90, Outside Diameter: .698", Thickness: .087"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.