O-Ring; .528" ID X .716" OD X .094" Thick, Durometer 75 0" x0" x0"

  • Mfr # A-51M7090

  • Zoro # G901292501


product price:  $1.39
/ea
Sold in multiples of 6 for $8.34

Key Features

Outside Diameter
.716"
Thickness
.094"
Inside Diameter
.528"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-51M7090
Zoro #
G901292501
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
.716"
Thickness
.094"
Inside Diameter
.528"

Description

O-Ring; .528" ID X .716" OD X .094" Thick, Durometer 75, Heading: O-Ring Has Many Applications, Check Dimensions Before Ordering., Inside Diameter: .528", Notes 2: Standard Number Code: L, Notes: Durometer: 75, Outside Diameter: .716", Thickness: .094"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.