O-Ring; .760" ID X .934" OD X .087" Thick, 90 Durometer (10/Pack) 3" x3" x1"

  • Mfr # A-51M7045

  • Zoro # G501292499


product price: $1.75
/ea
Sold in multiples of 10 for $17.50

Key Features

Outside Diameter
.934"
Thickness
.087"
Inside Diameter
.760"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-51M7045
Zoro #
G501292499
UPC #
67195875178
Country of Origin
India

Dimensions

Outside Diameter
.934"
Thickness
.087"
Inside Diameter
.760"

Description

O-Ring; .760" ID X .934" OD X .087" Thick, 90 Durometer (10/Pack), Heading 1: 10/Pack, Priced Individually., Heading: O-Ring Has Many Applications, Please Check Dimensions Before Ordering., Inside Diameter: .760", Notes: Durometer: 90, Outside Diameter: .934", Thickness: .087"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.