O-Ring; .924" ID X 1.156" OD X .116" Thickness, Durometer 90, (5/Pack) 3" x5" x1"
Mfr # A-U12547
Zoro # G401292674
product price:Â $1.35
/ea
Sold in multiples of 10 for $13.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-U12547
Zoro #
G401292674
UPC #
-
Country of Origin
United States
Description
O-Ring; .924" ID X 1.156" OD X .116" Thickness, Durometer 90, (5/Pack), Heading: O-Ring Has Many Applications. Check Size For Ordering., Inside Diameter: .924", Material: H4D, Notes 2: Standard Number Code: A, Notes 3: Durometer: 90, Notes: Standard Number Size: 912, Outside Diameter: 1.156", Thickness: .116"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.