O-Ring; .926" ID X 1.066" OD, .070" Thick, Durometer 75 4" x3" x0.5"
Mfr # A-R27928
Zoro # G401292476
product price: $0.99
/ea
Sold in multiples of 25 for $24.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-R27928
Zoro #
G401292476
UPC #
-
Country of Origin
China
Description
O-Ring; .926" ID X 1.066" OD, .070" Thick, Durometer 75 (25/Pack), Dim A (1): I.D.: .926", Dim B (2): Nominal Section: .070", Dim C (3): Std. Number Size: 021, Dim D (4): Durometer: 75, Dim E (5): Material: H4C, Heading 1: 25/Pack, Priced Individually., Heading: O-Ring Has Many Applications, Check Dimensions Before Ordering., Inside Diameter: .926", Notes 2: Standard Number Code: A, Notes 3: Standard Number Size: 021, Notes: Durometer: 75, Outside Diameter: 1.066", Thickness: .070"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.