O-Ring; .926" ID X 1.066" OD X .070" Thickness, Durometer 90, 4" x6" x1"
Mfr # A-T76938
Zoro # G501292475
product price:Â $1.75
/ea
Sold in multiples of 25 for $43.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-T76938
Zoro #
G501292475
UPC #
-
Country of Origin
United States
Description
O-Ring; .926" ID X 1.066" OD X .070" Thickness, Durometer 90, (25/Pack), Heading: O-Ring Has Many Applications. Check Size For Ordering., Inside Diameter: .926", Material: H4D, Notes 2: Standard Number Code: A, Notes 3: Durometer: 90, Notes: Standard Number Size: 021, Outside Diameter: 1.066", Thickness: .070"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.