Zoro Homepage

O-Rings 2.95" x4.55" x0.65"

  • Mfr # A-44R210

  • Zoro # G301269844


product price: $0.99
/ea
Sold in multiples of 10 for $9.90

Key Features

Outside Diameter
1
Width
1/8
Inside Diameter
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-44R210
Zoro #
G301269844
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1
Width
1/8
Inside Diameter
3/4

Description

O-Rings, Inside Diameter: 44259, Outside Diameter: 1, Standard Number: 210, Width: 44204

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.