Zoro Homepage

O-Rings 3" x1" x5"

  • Mfr # A-44R011

  • Zoro # G301292699


product price: $0.61
/ea
Sold in multiples of 20 for $12.20

Key Features

Outside Diameter
7/16
Width
1/16
Inside Diameter
5/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-44R011
Zoro #
G301292699
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
7/16
Width
1/16
Inside Diameter
5/16

Description

O-Rings, Inside Diameter: 44332, Outside Diameter: 44393, Standard Number: 11, Width: 44212

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.