Zoro Homepage

O-Rings 3" x5" x1"

  • Mfr # A-44R009

  • Zoro # G301292668


product price: $0.48
/ea
Sold in multiples of 20 for $9.60

Key Features

Outside Diameter
11/32"
Inside Diameter
7/32"
Width
1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-44R009
Zoro #
G301292668
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
11/32"
Inside Diameter
7/32"
Width
1/16"

Description

O-Rings, Inside Diameter: 7/32", Outside Diameter: 11/32", Standard Number: 9, Width: 1/16"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.