Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Rings 3" x5" x1"

  • Mfr # A-44R111

  • Zoro # G701292633


product price: $0.75
/ea
Sold in multiples of 10 for $7.50

Key Features

Material
Nitrile rubber, 70 Sure hardness
Width
3/32
Outside Diameter
5/8
Inside Diameter
7/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-44R111
Zoro #
G701292633
UPC #
-
Country of Origin
United States

Dimensions

Width
3/32
Outside Diameter
5/8
Inside Diameter
7/16

Details

Material
Nitrile rubber, 70 Sure hardness

Description

O-Rings, Inside Diameter: 44393, Material: Nitrile rubber, 70 Sure hardness, Outside Diameter: 44324, Standard Number: 111, Width: 11749

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.