Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Rings 3" x5" x1"

  • Mfr # A-44R218

  • Zoro # G401292698


product price: $1.79
/ea
Sold in multiples of 10 for $17.90

Key Features

Outside Diameter
1 1/2
Inside Diameter
1 1/4
Width
1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-44R218
Zoro #
G401292698
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1 1/2
Inside Diameter
1 1/4
Width
1/8

Description

O-Rings, Inside Diameter: 1.25, Outside Diameter: 1.5, Replaces: 1-9857T1, 35-1336T91, 35-1593T91, 35-1642T91, Standard Number: 218, Width: 44204

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.