Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Rings 3" x5" x1"

  • Mfr # A-44R327

  • Zoro # G001292616


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Inside Diameter
1 3/4
Outside Diameter
1 1/8
Width
3/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-44R327
Zoro #
G001292616
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1 3/4
Outside Diameter
1 1/8
Width
3/16

Description

O-Rings, Inside Diameter: 1.75, Outside Diameter: 1.125, Standard Number: 327, Width: 44271

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.