Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Rings 4" x4" x1"

  • Mfr # A-44R114

  • Zoro # G901292488


product price: $0.89
/ea
Sold in multiples of 10 for $8.90

Key Features

Outside Diameter
13/16
Width
3/32
Inside Diameter
5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-44R114
Zoro #
G901292488
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
13/16
Width
3/32
Inside Diameter
5/8

Description

O-Rings, Inside Diameter: 44324, Outside Diameter: 13/16, Standard Number: 114, Width: 11749

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.