Zoro Homepage

OIL FILTER 3.5" x3" x3"

  • Mfr # A-B1FF186

  • Zoro # G101711116


product price: $9.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1FF186
Zoro #
G101711116
UPC #
80971149686
Country of Origin
Korea, Republic of

Description

OIL FILTER, Anti-Drain: Yes, Height: 3-3/8", Micron: 27, Notes 2: Troy Bilt latest YHRs, Sunstrand transmissions., Notes: Fits Honda water cooled engines., Outside Diameter: 2-11/16", Relief Pressure: 11-14 PSI, Replaces: 15400-PLM-A01PE, 15400-ZJ1-004, Thread Size: M20 x 1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.