Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O'Rings 3" x5" x1"

  • Mfr # A-2214BN70

  • Zoro # G701712285


product price: $0.71
/ea
Sold in multiples of 11 for $7.81

Key Features

For Use With
John Deere - TRACTOR - 2020
Inside Diameter
1
Outside Diameter
1 1/4
Width
1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-2214BN70
Zoro #
G701712285
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1
Outside Diameter
1 1/4
Width
1/8

Details

For Use With
John Deere - TRACTOR - 2020

Description

O'Rings, Inside Diameter: 1, Outside Diameter: 1.25, Standard Number: 214, Width: 44204

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.