Zoro Homepage

Outer Profile Tube, 2aG 39.5" x2.2" x2.2"

  • Mfr # A-W089551

  • Zoro # G601703307


product price: $170.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W089551
Zoro #
G601703307
UPC #
-
Country of Origin
United States

Description

Outer Profile Tube, 2aG, : Walterscheid 2380, 2480 WWE & WWZ Series., Length: 1000 mm, Notes: use w/ inner tube type 1bGA, Replaces: Walterscheid Part No: W089551, Size: (A) 48 mm (B) 3.5 mm, length 1000mm, Web Notes: 3.5 mm. Length: 1000 mm. Use with 1bGA inner profile tube. Replaces Walterscheid No. W089551. Fits, Web Notes: New original Walterscheid type 2aG outer profile tube (Lemon style). O.D.: 48 mm, Wall Thickness:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.