Zoro Homepage

Outer Profile Tube, w/ Drill Hole, 1G 39" x2" x2"

  • Mfr # A-W087514

  • Zoro # G801703282


product price: $120.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W087514
Zoro #
G801703282
UPC #
-
Country of Origin
Germany

Description

Outer Profile Tube, w/ Drill Hole, 1G, : Walterscheid W, WWE and WWZ Series., Dim B (2): 2.7 mm, Length: 1000 mm, Notes: use w/ inner tube type OvGa, Replaces: Walterscheid Part No: W087514, Series: W/S 2280 & 2380, Size: (A) 41 mm (B) 2.7 mm, Web Notes: Length: 1000 mm. Use with OvGA inner profile tube. Replaces Walterscheid No. W087514. Fits, Web Notes: Type 1G Outer Profile Tube with drill hole (Lemon style). O.D.: 41 mm, Wall Thickness: 2.7 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.