Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outer Profile Tube, w/ Drill Hole, S5G 39.5" x3" x3"

  • Mfr # A-W370334

  • Zoro # G901703441


product price: $222.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W370334
Zoro #
G901703441
UPC #
-
Country of Origin
Germany

Description

Outer Profile Tube, w/ Drill Hole, S5G, : 2580, Notes: ß use w/ inner tube type S4GA, Replaces: Walterscheid Part No: W341738, Size: (A) 61mm x (B) 4.5mm, length 1000mm, type S5G, Web Notes: Length: 1,000 mm. Replaces: Walterscheid No. W341738. Fits Walterscheid WWE & WWZ Series: 2480,, Web Notes: Type S5 Outer Profile Tube, with drill home. Use with inner tube style S4GA. Size: 61mm x 4.5 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.