Zoro Homepage

Outer Profile Tube, w/o Drill Hole, 1 49" x2" x1.5"

  • Mfr # A-W087637

  • Zoro # G101703302


product price: $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W087637
Zoro #
G101703302
UPC #
-
Country of Origin
China

Description

Outer Profile Tube, w/o Drill Hole, 1, : with Ov inner profile tube. Replaces Walterscheid No. W087637. Fits Walterscheid W Series., Notes: use w/ inner tube type Ov, Replaces: Walterscheid Part No: W087637, Size: (A) 41mm x (B) 3mm, length 1500mm, type 1, Web Notes: Type 1 outer profile tube (Lemon style). O.D.: 41 mm, Wall Thickness: 3 mm. Length: 1500 mm. Use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.