Zoro Homepage

Outer Profile Tube, w/o Drill Hole, 2a 59" x2.25" x2"

  • Mfr # A-W317583

  • Zoro # G201703158


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W317583
Zoro #
G201703158
UPC #
-
Country of Origin
China

Description

Outer Profile Tube, w/o Drill Hole, 2a, : Series., Notes: use w/ inner tube type 1b, Replaces: Walterscheid Part No: W317583, Size: (A) 48mm x (B) 4mm, length 1500mm, type 2a, Web Notes: 1500 mm. Use with 1b inner profile tubing. Replaces Walterscheid No. W317583. Fits Walterscheid W, Web Notes: 2a Outer Profile Tube (Lemon style), without drill hole. O.D.: 48 mm, Wall Thickness: 4 mm. Length:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.